Safety Sign, Safety Glasses, English, 10inW

  • Mfr # U4-1646-RD_10X7

  • Zoro # G2278501


product price:  $4.39
/ea

Key Features

Header
Caution
Legend
Safety Glasses Must Be Worn In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1646-RD_10X7
Zoro #
G2278501
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Safety Glasses Must Be Worn In This Area
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend Color
Black
Material
Vinyl
Header Legend Color
Yellow
OSHA Compliant
Yes
Background Color
Yellow
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Header Background Color
Black
Subject Matter
Personal Protection
Mounting Style
Adhesive-Backed
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
State Specific Sign
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Adhesive Style
Permanent
Sign Header Text Color
Yellow
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
ANSI 969 Compliant
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Legend
Safety Glasses Must Be Worn In This Area
Chemical Resistant
No
Metal Detectable
No
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Black
Graffiti Resistant
Yes
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Sign Header
Caution
Product Type
Caution Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.