Safety Sign, Safety Shoes Required, 14in W

  • Mfr # U4-1644-RD_14X10

  • Zoro # G1812697


product price: $11.39
/ea

Key Features

Header
Caution
Legend
Safety Glasses And Safety Shoes Required Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1644-RD_14X10
Zoro #
G1812697
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Safety Glasses And Safety Shoes Required Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Background Color
Yellow
Sign Legend Color
Black
Header Legend Color
Yellow
Language
English
Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Header Background Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Adhesive Style
Permanent
Sign Header
Caution
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Header Background Color
Black
State Specific Sign
No
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Sign Legend
Safety Glasses And Safety Shoes Required Beyond This Point
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mirror Print
No
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
1 to 2 yr
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Chemical Resistant
No
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Metal Detectable
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Yellow
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI 969 Compliant
No
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses And Safety Shoes Required Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.