Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, Self-Adhesive, 5in.H x 7in.W

  • Mfr # U4-1308-RD_7X5

  • Zoro # G2722520


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Sign Material
Reflective Sheeting
Legend
Fire Regulations Demand That This Space Be Kept Clear At All Times
Width
7 in
Thickness
0.004 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1308-RD_7X5
Zoro #
G2722520
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
5 in
Depth
1/25 in

Details

Item
Safety Sign
Sign Material
Reflective Sheeting
Legend
Fire Regulations Demand That This Space Be Kept Clear At All Times
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Background Color
Yellow
ADA Compliant
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Material
Vinyl
Subject Matter
Instruction
Header Background Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Header
Caution
OSHA Compliant
Yes
Legend Color
Black
Legend Style
Text
Background Color
Yellow
Header Legend Color
Yellow
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Application
Indoor Only
Sign Legend Style
Text
Mirror Print
No
Adhesive Type
Acrylic
Sign Header Style
Text
Sign Header
Caution
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Adhesive Style
Permanent
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend
Fire Regulations Demand That This Space Be Kept Clear At All Times
State Specific Sign
No
Average Outdoor Durability
1 yr
Material Properties
Flexible
Chemical Resistant
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Background Color
Yellow
Glow In The Dark
No
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Header Background Color
Black
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fire Regulations Demand That This Space Be Kept Clear At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.