Zoro Homepage

Safety Sign, Self-Adhesive Vinyl, 10in.H

  • Mfr # U4-1176-RD_14X10

  • Zoro # G2724499


product price: $5.65
/ea
Sold in multiples of 5 for $28.25

Key Features

Header
Caution
Legend
Do Not Enter While Equipment Is Operating
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1176-RD_14X10
Zoro #
G2724499
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Entrance Sign
Header
Caution
Legend
Do Not Enter While Equipment Is Operating
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Legend Color
Yellow
Double-Sided
No
Material
Vinyl
Background Color
Yellow
Legend Color
Black
Legend Style
Text
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 2 yr
Sign Legend
Do Not Enter While Equipment Is Operating
Sign Format
Traditional OSHA
Sign Legend Background Color
Yellow
Mirror Print
No
Corrosion Resistant
No
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 to 2 yr
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Legend Style
Text
Adhesive Type
Acrylic
Chemical Resistant
No
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Header Background Color
Black
Sign Header Style
Text
Sign Header Text Color
Yellow
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Entrance Sign

Description

Entrance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter While Equipment Is Operating, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.