Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, Underground Cable, 10 in. W

  • Mfr # U4-1745-RD_10X7

  • Zoro # G2717611


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Header
Caution
Legend
Underground Electric Cable
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1745-RD_10X7
Zoro #
G2717611
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Underground Electric Cable
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Mounting Style
Adhesive-Backed
Background Color
Yellow
Header Legend Color
Yellow
ANSI Compliant
Yes
Legend Style
Text
Language
English
Double-Sided
No
Subject Matter
Electrical Hazard
Legend Color
Black
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Yellow
Material
Vinyl
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Style
Text
Adhesive Style
Permanent
State Specific Sign
No
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
Chemical Resistant
No
Number of Printed Sides
1
Sign Header Background Color
Black
Abrasion Resistant
No
Anti-Slip Surface
No
Mirror Print
No
Corrosion Resistant
No
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Sign Header
Caution
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 to 2 yr
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Sign Legend
Underground Electric Cable
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Underground Electric Cable, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.