Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, Underground Cable, 5 in. H

  • Mfr # U4-1745-RD_7X5

  • Zoro # G2717596


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Header
Caution
Legend
Underground Electric Cable
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1745-RD_7X5
Zoro #
G2717596
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Underground Electric Cable
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Header Background Color
Black
Legend Style
Text
Background Color
Yellow
ANSI Compliant
Yes
Language
English
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Legend Color
Black
Sign Legend Color
Black
Mounting Style
Adhesive-Backed
Subject Matter
Electrical Hazard
Standards
ANSI Z53.1-1967 OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Yellow
Sign Legend Style
Text
Abrasion Resistant
No
Chemical Resistant
No
Glow In The Dark
No
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Sign Header
Caution
Mirror Print
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Material Properties
Flexible
Sign Header Background Color
Black
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Legend Background Color
Yellow
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 yr
Mounting Pattern
No Mounting Holes
Sign Legend
Underground Electric Cable
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
Yes
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Underground Electric Cable, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.