Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, Use Ear Protection, 7 in. H

  • Mfr # U4-1557-RA_10X7

  • Zoro # G1812907


product price: $7.89
/ea

Key Features

Header
Caution
Legend
Noise Area May Cause Hearing Loss Use Proper Ear Protection For Extended Exposure
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1557-RA_10X7
Zoro #
G1812907
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Noise Area May Cause Hearing Loss Use Proper Ear Protection For Extended Exposure
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Sign Legend Color
Black
Double-Sided
No
Legend/Background Color
Black/Yellow
Subject Matter
Personal Protection
Background Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Language
English
Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Header Background Color
Black
Legend Style
Text
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Background Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Sign Legend
Noise Area May Cause Hearing Loss Use Proper Ear Protection For Extended Exposure
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Sign Header Style
Text
Metal Detectable
Yes
Material Properties
Rigid
Sign Header
Caution
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Abrasion Resistant
No
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Sign Legend Style
Text
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Product Type
Caution Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Noise Area May Cause Hearing Loss Use Proper Ear Protection For Extended Exposure, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.