Safety Sign, Wear Eye Protection, 10 in. W

  • Mfr # U4-1742-RD_10X7

  • Zoro # G2717675


product price: $3.85
/ea
Sold in multiples of 3 for $11.55

Key Features

Header
Caution
Legend
Ultraviolet Light Wear Eye Protection
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1742-RD_10X7
Zoro #
G2717675
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Ultraviolet Light Wear Eye Protection
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Header Background Color
Black
Sign Legend Color
Black
OSHA Compliant
Yes
Material
Vinyl
Background Color
Yellow
Legend Style
Text
Mounting Style
Adhesive-Backed
Legend Color
Black
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Language
English
Subject Matter
Personal Protection
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Mirror Print
No
Graffiti Resistant
Yes
Sign Header
Caution
Adhesive Type
Acrylic
Sign Legend
Ultraviolet Light Wear Eye Protection
Sign Legend Background Color
Yellow
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Average Outdoor Durability
1 to 2 yr
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 2 yr
Sign Mounting Location
Wall
Sign Header Background Color
Black
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Header Style
Text
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ultraviolet Light Wear Eye Protection, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.