Safety Sign, Wear Eye Protection, 14 in. W

  • Mfr # U4-1742-RD_14X10

  • Zoro # G2717666


product price:  $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Header
Caution
Legend
Ultraviolet Light Wear Eye Protection
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1742-RD_14X10
Zoro #
G2717666
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Ultraviolet Light Wear Eye Protection
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Personal Protection
Legend Color
Black
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
Yellow
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Material
Vinyl
Mounting Style
Adhesive-Backed
Language
English
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Background Color
Yellow
Header Background Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Includes Mounting Hardware
No
Corrosion Resistant
No
Sign Legend
Ultraviolet Light Wear Eye Protection
Maximum Viewing Distance - Favorable Conditions
40 ft
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Yellow
Sign Header Style
Text
Glow In The Dark
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Sign Legend Background Color
Yellow
Average Outdoor Durability
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Adhesive Type
Acrylic
Chemical Resistant
No
Sign Legend Style
Text
Mirror Print
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Number of Printed Sides
1
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
State Specific Sign
No
Protective Coating
Clear Film Laminate
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ultraviolet Light Wear Eye Protection, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.