Zoro Homepage

Safety Sign, Without Eye Protection, 7in.H

  • Mfr # U4-1194-RA_10X7

  • Zoro # G2724149


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Header
Caution
Legend
Do Not Operate Without Eye Protection
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1194-RA_10X7
Zoro #
G2724149
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Operate Without Eye Protection
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Mounting Style
With Mounting Holes
Legend/Background Color
Black/Yellow
Double-Sided
No
Background Color
Yellow
ANSI Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Legend Color
Black
Subject Matter
Personal Protection
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Aluminum
Header Legend Color
Yellow
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header Style
Text
Corrosion Resistant
Yes
Mirror Print
No
Metal Detectable
Yes
Material Special Properties
Metal Detectable
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Header
Caution
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Standards
ANSI Z53.1-1967 OSHA 1910.145
Material Properties
Rigid
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Write on Surface
No
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Legend
Do Not Operate Without Eye Protection
Sign Format
Traditional OSHA
Sign Header Background Color
Black
Chemical Resistant
No
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Without Eye Protection, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.