School Bus Stop Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1020-EG_12x18

  • Mfr # T1-1020-EG_12x18

  • Zoro # G9619267


product price:  $18.19
/ea

Key Features

Header
No Header
Legend
School Bus Stop
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1020-EG_12x18
Zoro #
G9619267
UPC #
849362000750
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
School Bus Stop Traffic Sign
Header
No Header
Legend
School Bus Stop
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Language
English
Material
Aluminum
Background Color
White
Legend/Background Color
Black/White
Double-Sided
No
Legend Style
Text
Subject Matter
School Related
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
Engineer Grade Reflective Sheeting
Legend Color
Black
Sign Legend Text Color
Black
Holes on 1 in. Centers
Yes
Sign Mounting Hardware Included
No
Number of Printed Sides
1
Includes Cross-Braces
No
Sign Legend
School Bus Stop
Sign Header
No Header
Mounting Hole Distance Center to Center
15 in
State Specific Sign
No
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Outdoor
Average Outdoor Durability
3 to 5 yr.
Sign Legend Style
Text
MUTCD Compliant Sign
No
Sign Properties
Rigid
Material Properties
Roll Up

Description

Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.