School Bus Stop Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-1020-EG_18x24

  • Mfr # T1-1020-EG_18x24
  • Zoro # G5210447
product price: 
$
30.29
/ea

Key Features

Header
No Header
Legend
School Bus Stop
Width
18 in
Height
24 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-1020-EG_18x24
Zoro #
G5210447
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
24 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Details

Item
School Bus Stop Traffic Sign
Header
No Header
Legend
School Bus Stop
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
No
Double-Sided
No
Symbol
None
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
No
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Outdoor
Protective Coating
Clear Film Laminate
MUTCD Compliant Sign
No
Sign Header
No Header
State Specific Sign
No
Holes on 1 in. Centers
Yes
Mounting Hole Distance Center to Center
21 in
Sign Mounting Hardware Included
No
Sign Legend Style
Text
Number of Printed Sides
1
Sign Properties
Rigid
Includes Cross-Braces
No
Average Outdoor Durability
3 to 5 yr
Sign Legend
School Bus Stop
Material Properties
Roll Up

Description

School Bus Stop Traffic Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews