Shop LYLE

School Crossing Traffic Sign, 12 in H, 12 in W, Aluminum, Diamond, English, T1-1597-DG_12x12

  • Mfr # T1-1597-DG_12x12

  • Zoro # G5288101


product price:  $18.89
/ea

Key Features

Header
No Header
Legend
School Xing
Width
12 in
Height
12 in
Sign Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1597-DG_12x12
Zoro #
G5288101
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
School Crossing Traffic Sign
Header
No Header
Legend
School Xing
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Header Legend Color
White
Symbol
None
Header Background Color
White
Double-Sided
No
ANSI Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Average Outdoor Durability
8 to 10 yr
Number of Printed Sides
1
Mounting Hole Distance Center to Center
9 in
Indoor/Outdoor Usage
Outdoor
Sign Header
No Header
Sign Legend
School Xing
Holes on 1 in. Centers
Yes
Protective Coating
Clear Film Laminate
Sign Properties
Rigid
State Specific Sign
No
MUTCD Compliant Sign
No
Sign Mounting Hardware Included
No
Includes Cross-Braces
No
Sign Legend Style
Text
Material Properties
Roll Up

Description

School Crossing Traffic Sign, Height 12 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.