School Zone Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, DF-026-12HA

  • Mfr # DF-026-12HA

  • Zoro # G4887382


product price:  $20.19
/ea

Key Features

Header
No Header
Legend
Drug Free Gun Free School Zone Violators Will Face Severe Federal State and Local Criminal Penalties
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DF-026-12HA
Zoro #
G4887382
UPC #
849362012722
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in
Depth
63/1000 in

Details

Item
School Zone Sign
Header
No Header
Legend
Drug Free Gun Free School Zone Violators Will Face Severe Federal State and Local Criminal Penalties
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Symbol
Gun and Drug Syringe Encircled w/Slash
Legend Color
Black, Red
Double-Sided
No
Sign Legend Color
Black, Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Red and Black/White
Legend Style
Symbol and Text
Material
Aluminum
Subject Matter
School Related
Language
English
Background Color
White
Standards
ANSI Z535
Sign Legend Text Color
Black
Sign Header
No Header
Metal Detectable
Yes
Material Special Properties
Metal Detectable
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Mounting Pattern
2 Center
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Sign Legend
Drug Free Gun Free School Zone Violators Will Face Severe Federal State and Local Criminal Penalties
Sign Mounting Location
Post, Wall
Sign Legend Style
Symbol and Text
State Specific Sign
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Type
High Intensity Prismatic
Product Type
Reflective Drug Free Sign

Description

School Zone Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Drug Free Gun Free School Zone Violators Will Face Severe Federal State and Local Criminal Penalties, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.