Shop LYLE

Security Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU1-0106-RA_14x10

  • Mfr # LCU1-0106-RA_14x10
  • Zoro # G6031809

product price: 
$
12.29
/ea

Key Features

Header
No Header
Legend
Firearms Are Prohibited On These Premises, Regardless Of A Concealed-Carry Permit
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU1-0106-RA_14x10
Zoro #
G6031809
UPC #
-
Country of Origin
United States
Item
Security Sign
Header
No Header
Legend
Firearms Are Prohibited On These Premises, Regardless Of A Concealed-Carry Permit
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Sign Legend Color
Black, Red, White
Header Background Color
Black
ANSI Compliant
No
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
UL Environment Claims Validated
Header Legend Color
Black
Double-Sided
No
Operating Temp. Range
-40 Degrees to 235 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
Yes
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Special Properties
Metal Detectable
Sign Legend Background Color
White
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Material Properties
Rigid
Sign Header
No Header
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z535-2006
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Sign Header Style
Symbol
Legend Pictogram ID
PPIC-106
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend
Firearms Are Prohibited On These Premises, Regardless Of A Concealed-Carry Permit
Mirror Print
No
Legend Pictogram Description
Gun
Product Type
Reflective Weapons No Weapons Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Firearms Are Prohibited On These Premises, Regardless Of A Concealed-Carry Permit, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.