Security Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U6-1127-NA_14x10

  • Mfr # U6-1127-NA_14x10

  • Zoro # G5246637


product price:  $7.99
/ea

Key Features

Header
Warning
Legend
If You Don't Have Permission To Be Here Leave Now
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1127-NA_14x10
Zoro #
G5246637
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Security Sign
Header
Warning
Legend
If You Don't Have Permission To Be Here Leave Now
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Orange
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Sign Legend Background Color
Orange
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Black
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Header
Warning
Metal Detectable
No
Sign Legend
If You Don't Have Permission To Be Here Leave Now
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Legend Style
Text
Sign Header Style
Text
State Specific Sign
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Header Background Color
Orange
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
140 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Product Type
Security Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend If You Don't Have Permission To Be Here Leave Now, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.