Security Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U6-1180-NA_14x10

  • Mfr # U6-1180-NA_14x10

  • Zoro # G5281847


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Header
warning
Legend
No Trespassing Firearms In Use Keep Out
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U6-1180-NA_14x10
Zoro #
G5281847
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Security Sign
Header
warning
Legend
No Trespassing Firearms In Use Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Orange
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header Text Color
Black
Maximum Service Temperature
140 Degrees F
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Orange
Glow In The Dark
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Abrasion Resistant
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Mirror Print
No
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Number of Printed Sides
1
Sign Legend
No Trespassing Firearms In Use Keep Out
Sign Legend Background Color
Orange
Metal Detectable
No
Includes Mounting Hardware
No
Write on Surface
No
Sign Format
Traditional OSHA
Sign Header
Warning
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Trespassing Firearms In Use Keep Out, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.