Security Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U6-1109-RD_14X10

  • Mfr # U6-1109-RD_14X10

  • Zoro # G2278188


product price:  $5.85
/ea
Sold in multiples of 5 for $29.25

Key Features

Header
Warning
Legend
Hazardous Chemicals
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1109-RD_14X10
Zoro #
G2278188
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Security Sign
Header
Warning
Legend
Hazardous Chemicals
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Chemicals/Hazardous
Legend Color
Black
Header Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Mounting Style
Surface
Legend/Background Color
Black/Orange
Header Background Color
Black, Orange
Material
Vinyl
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Language
English
Legend Style
Text
Background Color
Orange
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Style
Text
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Sign Header
Warning
Sign Header Style
Text
State Specific Sign
No
Sign Legend Background Color
Orange
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Hazardous Chemicals
Sign Header Text Color
Black
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Corrosion Resistant
No
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Header Background Color
Orange
Abrasion Resistant
No
Metal Detectable
No
Anti-Slip Surface
No
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Product Type
Security Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Chemicals, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.