Security Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU1-0105-NP_14x10

  • Mfr # LCU1-0105-NP_14x10
  • Zoro # G6564168
product price: 
$
6.15
/ea

Key Features

Header
No Header
Legend
All Weapons Including Concealed Firearms Are Prohibited On These Premises
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU1-0105-NP_14x10
Zoro #
G6564168
UPC #
-
Country of Origin
United States
Item
Security Sign
Header
No Header
Legend
All Weapons Including Concealed Firearms Are Prohibited On These Premises
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-29 Degrees to 176 Degrees F
Header Background Color
Black
OSHA Compliant
No
Legend Style
Symbol and Text
Double-Sided
No
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Color
Black, Red, White
ANSI Compliant
No
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Standards
OSHA 1910.145
Sign Legend Text Color
Black, Red
Number of Printed Sides
1
Sign Header
No Header
ANSI 969 Compliant
No
Material Properties
Flexible
Legend Pictogram Description
Gun
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend
All Weapons Including Concealed Firearms Are Prohibited On These Premises
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Sign Legend Background Color
White
Legend Pictogram ID
PPIC-106
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Glow In The Dark
No
Abrasion Resistant
No
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
20 ft
Chemical Resistant
No
Includes Mounting Hardware
No
Product Type
Security Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend All Weapons Including Concealed Firearms Are Prohibited On These Premises, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews