Security Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU1-0106-NP_14x10

  • Mfr # LCU1-0106-NP_14x10

  • Zoro # G6542967


product price:  $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Header
No Header
Legend
Firearms Are Prohibited On These Premises, Regardless Of A Concealed-Carry Permit
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0106-NP_14x10
Zoro #
G6542967
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
No Header
Legend
Firearms Are Prohibited On These Premises, Regardless Of A Concealed-Carry Permit
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Sign Legend Color
Black, Red, White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-29 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Double-Sided
No
Green Certification or Other Recognition
UL Environment Claims Validated
OSHA Compliant
No
Header Background Color
Black
ANSI Compliant
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Standards
OSHA 1910.145
Sign Legend Text Color
Black, Red
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
Chemical Resistant
No
Legend Pictogram Description
Gun
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Corrosion Resistant
Yes
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Sign Legend
Firearms Are Prohibited On These Premises, Regardless Of A Concealed-Carry Permit
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Mirror Print
No
Mounting Pattern
4 Corner
Number of Printed Sides
1
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
130 Degrees F
Legend Pictogram ID
PPIC-106
Product Type
Security Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Firearms Are Prohibited On These Premises, Regardless Of A Concealed-Carry Permit, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products