Security Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U6-1127-NP_14X10

  • Mfr # U6-1127-NP_14X10

  • Zoro # G4707985


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Header
Warning
Legend
If You Don't Have Permission To Be Here Leave Now
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1127-NP_14X10
Zoro #
G4707985
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Security Sign
Header
Warning
Legend
If You Don't Have Permission To Be Here Leave Now
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Orange
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Legend Color
Black
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend Text Color
Black
Metal Detectable
No
ANSI 969 Compliant
No
Sign Legend Background Color
Orange
Chemical Resistant
No
Sign Header Text Color
Black
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Mirror Print
No
Sign Header
Warning
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Number of Printed Sides
1
State Specific Sign
No
Sign Legend
If You Don't Have Permission To Be Here Leave Now
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Orange
Includes Mounting Hardware
No
Abrasion Resistant
No
Sign Legend Style
Text
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Security Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend If You Don't Have Permission To Be Here Leave Now, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.