Security Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U6-1131-NP_14X10

  • Mfr # U6-1131-NP_14X10

  • Zoro # G4707991


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Warning
Legend
It Is Illegal & Against Company Policy To Dispose of Or Pour Any Material Or Chemical Down A Drain
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1131-NP_14X10
Zoro #
G4707991
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Security Sign
Header
Warning
Legend
It Is Illegal & Against Company Policy To Dispose of Or Pour Any Material Or Chemical Down A Drain
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Orange
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Warning
Number of Printed Sides
1
Sign Format
Traditional OSHA
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Includes Mounting Hardware
No
Sign Legend Background Color
Orange
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Orange
Write on Surface
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Chemical Resistant
No
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend
It Is Illegal & Against Company Policy To Dispose Of Or Pour Any Material Or Chemical Down A Drain
Sign Header Text Color
Black
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend It Is Illegal & Against Company Policy To Dispose Of Or Pour Any Material Or Chemical Down A Drain, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.