Security Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U6-1232-NP_14X10

  • Mfr # U6-1232-NP_14X10

  • Zoro # G4708387


product price:  $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Warning
Legend
The Use of Compressed Air In Excess of 30 P.S.I For Cleaning Purposes Is Unlawful Do Not Remove
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1232-NP_14X10
Zoro #
G4708387
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Security Sign
Header
Warning
Legend
The Use of Compressed Air In Excess of 30 P.S.I For Cleaning Purposes Is Unlawful Do Not Remove
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Orange
Sign Legend Color
Black
Header Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Sign Header
Warning
State Specific Sign
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
The Use Of Compressed Air In Excess Of 30 P.S.I For Cleaning Purposes Is Unlawful Do Not Remove Or Alter This 30 P.S.I. Nozzle
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mirror Print
No
Corrosion Resistant
Yes
Sign Legend Background Color
Orange
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Text Color
Black
Material Properties
Flexible
Sign Header Style
Text
Write on Surface
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Orange
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Includes Mounting Hardware
No
Glow In The Dark
No
Chemical Resistant
No
Number of Printed Sides
1
Product Type
Security Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend The Use Of Compressed Air In Excess Of 30 P.S.I For Cleaning Purposes Is Unlawful Do Not Remove Or Alter This 30 P.S.I. Nozzle, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.