Shop LYLE

Security Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, LCU1-0112-NA_7x10

  • Mfr # LCU1-0112-NA_7x10
  • Zoro # G6036937

product price: 
$
7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Header
Notice
Legend
Notice, No Weapons Or Firearms Except In Your Locked Motor Vehicles
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU1-0112-NA_7x10
Zoro #
G6036937
UPC #
-
Country of Origin
United States
Item
Security Sign
Header
Notice
Legend
Notice, No Weapons Or Firearms Except In Your Locked Motor Vehicles
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Green Certification or Other Recognition
UL Environment Claims Validated
Header Background Color
Blue
ANSI Compliant
No
OSHA Compliant
No
Header Legend Color
White
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Color
Black, Red, White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Sign Legend Text Color
Black, Red, White
Graffiti Resistant
Yes
Number of Printed Sides
1
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
State Specific Sign
No
Corrosion Resistant
Yes
Sign Header Background Color
Blue
Legend Pictogram ID
PPIC-108
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend
No Weapons Or Firearms Except In Your Locked Motor Vehicles
Sign Legend Style
Symbol and Text
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Legend Pictogram Description
Weapons
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Abrasion Resistant
No
Mounting Pattern
4 Corner
Maximum Service Temperature
140 Degrees F
Sign Header Style
Text
Glow In The Dark
No
Sign Header
Notice
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Security Sign

Dimensions

Width
7 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Weapons Or Firearms Except In Your Locked Motor Vehicles, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.