Security Sign, 10 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U6-1118-RD_7X10

  • Mfr # U6-1118-RD_7X10

  • Zoro # G2715557


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Warning
Legend
High Temperatures High Pressures
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1118-RD_7X10
Zoro #
G2715557
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Hot Surface Sign
Header
Warning
Legend
High Temperatures High Pressures
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Orange
Sign Legend Color
Black
Legend/Background Color
Black/Orange
Header Legend Color
Black
Material
Vinyl
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Subject Matter
Chemicals/Hazardous
Legend Style
Text
Mounting Style
Surface
Double-Sided
No
Header Background Color
Black, Orange
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Black
Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend Background Color
Orange
Sign Header Text Color
Black
Glow In The Dark
No
State Specific Sign
No
Adhesive Type
Acrylic
Chemical Resistant
No
Mirror Print
No
Average Outdoor Durability
1 yr
Sign Legend Style
Text
Sign Header
Warning
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Legend
High Temperatures High Pressures
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Sign Header Background Color
Orange
Number of Printed Sides
1
Includes Mounting Hardware
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Product Type
Security Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Temperatures High Pressures, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products