Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU1-0105-RA_14x10

  • Mfr # LCU1-0105-RA_14x10

  • Zoro # G6036200


product price: $9.95
/ea

Key Features

Header
No Header
Legend
All Weapons Including Concealed Firearms Are Prohibited On These Premises
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0105-RA_14x10
Zoro #
G6036200
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
No Header
Legend
All Weapons Including Concealed Firearms Are Prohibited On These Premises
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Black
Sign Legend Color
Black, Red, White
OSHA Compliant
No
ANSI Compliant
No
Header Background Color
Black
Double-Sided
No
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Style
Symbol and Text
Green Certification or Other Recognition
UL Environment Claims Validated
Write on Surface
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
Material Special Properties
Metal Detectable
Glow In The Dark
No
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
All Weapons Including Concealed Firearms Are Prohibited On These Premises
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI 969 Compliant
No
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Legend Pictogram Description
Gun
Material Properties
Rigid
ANSI Standards
ANSI Z535-2006
Sign Header
No Header
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PPIC-106
Mirror Print
No
Number of Printed Sides
1
Sign Mounting Location
Wall
State Specific Sign
No
Anti-Slip Surface
No
Sign Header Style
Symbol
Mounting Pattern
4 Corner
Product Type
Reflective Weapons No Weapons Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend All Weapons Including Concealed Firearms Are Prohibited On These Premises, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.