Security Sign, 10 in Height, 7 in Width, Plastic, Horizontal Rectangle, English
Mfr # U6-1283-NP_7X10
Zoro # G4707090
product price: $6.29
/eaSold in multiples of 2 for $12.58
Key Features
Header
Warning
Legend
You Must Be At Least 18 To Operate Or Clean Equipment
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U6-1283-NP_7X10
Zoro #
G4707090
UPC #
-
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Description
Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend You Must Be At Least 18 To Operate Or Clean Equipment, Sign Legend Background Color Orange, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.