Zoro Homepage

Security Sign, 10 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU1-0112-RD-PK2_7x10

  • Zoro # G6032868


product price: $6.39
/pk 2, $3.20/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Notice
Legend
Notice, No Weapons Or Firearms Except In Your Locked Motor Vehicles
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0112-RD-PK2_7x10
Zoro #
G6032868
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Security Sign
Header
Notice
Legend
Notice, No Weapons Or Firearms Except In Your Locked Motor Vehicles
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
Header Background Color
Blue
ANSI Compliant
No
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black, Red, White
OSHA Compliant
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Sign Legend Text Color
Black, Red, White
Glow In The Dark
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Sign Header Style
Text
Average Outdoor Durability
1 yr
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Blue
Protective Coating
Clear Film Laminate
Sign Legend
No Weapons Or Firearms Except In Your Locked Motor Vehicles
State Specific Sign
No
Sign Header Text Color
White
Legend Pictogram Description
No Weapons
Adhesive Style
Permanent
Sign Header
Notice
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Legend Pictogram ID
PPIC-108
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Chemical Resistant
No
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Mirror Print
No
Anti-Slip Surface
No
Product Type
Security Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Weapons Or Firearms Except In Your Locked Motor Vehicles, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.