Zoro Homepage

Security Sign, 10 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U6-1191-RD_7X10

  • Zoro # G2714735


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Warning
Legend
OSHA Regulations Prohibit Any Unauthorized Personnel From Entering The Work Area
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1191-RD_7X10
Zoro #
G2714735
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Security Sign
Header
Warning
Legend
OSHA Regulations Prohibit Any Unauthorized Personnel From Entering The Work Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Orange
OSHA Compliant
Yes
Background Color
Orange
Legend Color
Black
ANSI Compliant
Yes
Material
Vinyl
Double-Sided
No
Sign Legend Color
Black
Legend/Background Color
Black/Orange
Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Number of Printed Sides
1
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Black
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header
Warning
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Average Outdoor Durability
1 yr
Sign Format
Traditional OSHA
Sign Legend Style
Text
Sign Legend Background Color
Orange
Mirror Print
No
Includes Mounting Hardware
No
State Specific Sign
No
Sign Header Style
Text
Anti-Slip Surface
No
Sign Legend
Osha Regulations Prohibit Any Unauthorized Personnel From Entering The Work Area
Sign Header Background Color
Orange
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Write on Surface
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Security Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Osha Regulations Prohibit Any Unauthorized Personnel From Entering The Work Area, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.