Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Sign, 10"W, 14"H, 0.004" Thickness, LCU1-0096-RD_10x14

  • Mfr # LCU1-0096-RD_10x14

  • Zoro # G6031903


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Notice
Legend
NO CONCEALED WEAPONS ALLOWED ON THIS PROPERTY
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0096-RD_10x14
Zoro #
G6031903
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Security Sign
Header
Notice
Legend
NO CONCEALED WEAPONS ALLOWED ON THIS PROPERTY
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Sign Legend Color
Black, Red, White
Double-Sided
No
Legend Style
Symbol and Text
Header Background Color
Blue
ANSI Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
No
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Sign Legend Text Color
Black, Red, White
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Sign Legend
No Concealed Weapons Allowed On This Property
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Mirror Print
No
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Application Temperature
65 Degrees F
Sign Header
Notice
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Legend Pictogram ID
PPIC-128
Adhesive Style
Permanent
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Header Text Color
White
Material Properties
Flexible
Chemical Resistant
No
Sign Mounting Location
Wall
Legend Pictogram Description
Gun
Sign Legend Background Color
White
Sign Header Style
Text
Average Outdoor Durability
1 to 2 yr
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Security Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Concealed Weapons Allowed On This Property, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.