Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Sign, 10"W, 14"H, 0.004" Thickness, LCU1-0111-ED_10x14

  • Mfr # LCU1-0111-ED_10x14

  • Zoro # G6042388


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
No Header
Legend
No Concealable Weapons Allowed
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0111-ED_10x14
Zoro #
G6042388
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Security Sign
Header
No Header
Legend
No Concealable Weapons Allowed
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
No
Legend Style
Symbol and Text
Double-Sided
No
Green Environmental Attribute
Does Not Contain PVC
Sign Legend Color
Black, Red, White
OSHA Compliant
No
Header Legend Color
Black
Header Background Color
Black
Green Certification or Other Recognition
UL Environment Claims Validated
Write on Surface
No
Standards
OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Legend Text Color
Black, Red, White
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Chemical Resistant
No
Anti-Slip Surface
No
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Sign Header
No Header
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Sign Legend
No Concealable Weapons Allowed
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
Mirror Print
No
State Specific Sign
No
Adhesive Style
Permanent
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Sign Legend Background Color
White
Corrosion Resistant
No
Abrasion Resistant
No

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Concealable Weapons Allowed, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.