Zoro Homepage

Security Sign, 10"W, 14"H, 0.004" Thickness, LCU1-2002-ED_10x14

  • Mfr # LCU1-2002-ED_10x14

  • Zoro # G6040909


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Header
Notice
Legend
It Is Illegal To Carry A Firearm, Deadly Weapon, Or Dangerous Ordnance Anywhere On These Premises, Unless Otherwise Authorized By Law, No Person Shall Knowingly Possess, Have Under The Person'S Control, Convey, Or Attempt To Convey A Deadly Weapon Or Dangerous Ordnance On To These Premises. Posted Pursuant To The Ohio Revised Code
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-2002-ED_10x14
Zoro #
G6040909
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Security Sign
Header
Notice
Legend
It Is Illegal To Carry A Firearm, Deadly Weapon, Or Dangerous Ordnance Anywhere On These Premises, Unless Otherwise Authorized By Law, No Person Shall Knowingly Possess, Have Under The Person'S Control, Convey, Or Attempt To Convey A Deadly Weapon Or Dangerous Ordnance On To These Premises. Posted Pursuant To The Ohio Revised Code
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
Header Background Color
Black
OSHA Compliant
No
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
ANSI Compliant
No
Green Environmental Attribute
Does Not Contain PVC
Green Certification or Other Recognition
UL Environment Claims Validated
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Write on Surface
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black, Red
Minimum Application Temperature
50 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Corrosion Resistant
No
Adhesive Style
Repositionable
Sign Header Style
Text
ANSI Standards
ANSI Z535-2006
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Sign Header
Notice
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Number of Printed Sides
1
Legend Pictogram ID
PPIC-106
Sign Header Background Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Mounting Location
Wall
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
190 Degrees F
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Sign Legend
It Is Illegal To Carry A Firearm, Deadly Weapon, Or Dangerous Ordnance Anywhere On These Premises, Unless Otherwise Authorized By Law, No Person Shall Knowingly Possess, Have Under The Person's Control, Convey, Or Attempt To Convey A Deadly Weapon Or Dang
Anti-Slip Surface
No
Minimum Service Temperature
-50 Degrees F
State Specific Sign
No
Adhesive Type
Acrylic
Material Properties
Flexible
Sign Header Text Color
Black
Legend Pictogram Description
Gun
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Product Type
Eco Weapons Notice Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend It Is Illegal To Carry A Firearm, Deadly Weapon, Or Dangerous Ordnance Anywhere On These Premises, Unless Otherwise Authorized By Law, No Person Shall Knowingly Possess, Have Under The Person's Control, Convey, Or Attempt To Convey A Deadly Weapon Or Dang, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.