Security Sign, 14 in H, 10 in W, Aluminum, Vertical Rectangle, English, LCU1-0093-RA_10x14
Mfr # LCU1-0093-RA_10x14
Zoro # G6046868
product price:Â $10.59
/eaKey Features
Header
Notice
Legend
Notice, No Concealed Weapons Past This Point
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LCU1-0093-RA_10x14
Zoro #
G6046868
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in
Description
Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Concealed Weapons Past This Point, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.