Security Sign, 14 in H, 10 in W, Aluminum, Vertical Rectangle, English, LCU1-0096-RA_10x14

  • Mfr # LCU1-0096-RA_10x14
  • Zoro # G6047139
product price: 
$
13.29
/ea

Key Features

Header
Notice
Legend
NO CONCEALED WEAPONS ALLOWED ON THIS PROPERTY
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU1-0096-RA_10x14
Zoro #
G6047139
UPC #
-
Country of Origin
United States
Item
Security Sign
Header
Notice
Legend
NO CONCEALED WEAPONS ALLOWED ON THIS PROPERTY
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Background Color
Blue
Header Legend Color
White
Legend Style
Symbol and Text
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
UL Environment Claims Validated
ANSI Compliant
Yes
Sign Legend Color
Black, Red, White
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
Yes
Sign Legend Text Color
Black
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Graffiti Resistant
Yes
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Sign Header Style
Text
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Mounting Pattern
4 Corner
Sign Header
Notice
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Legend Pictogram ID
PPIC-128
Sign Legend
No Concealed Weapons Allowed On This Property
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z535-2006
Mirror Print
No
State Specific Sign
No
Sign Legend Background Color
White
Sign Header Background Color
Blue
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Legend Pictogram Description
Gun
Minimum Service Temperature
-40 Degrees F
Product Type
Reflective Weapons Notice Sign

Dimensions

Width
10 in
Height
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Concealed Weapons Allowed On This Property, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.