Security Sign, 14 in H, 10 in W, Aluminum, Vertical Rectangle, English, LCU1-0160-RA_10x14

  • Mfr # LCU1-0160-RA_10x14

  • Zoro # G6030838


product price:  $10.59
/ea

Key Features

Header
Notice
Legend
As Authorized By T.C.A. 39-17-1359, Possession Of A Weapon On Posted Property Or In A Posted Building Is Prohibited And Is A Criminal Offense
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0160-RA_10x14
Zoro #
G6030838
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Notice
Legend
As Authorized By T.C.A. 39-17-1359, Possession Of A Weapon On Posted Property Or In A Posted Building Is Prohibited And Is A Criminal Offense
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Header Legend Color
Black
Legend Style
Symbol and Text
Header Background Color
White
Double-Sided
No
Operating Temp. Range
-40 Degrees to 235 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Green Certification or Other Recognition
UL Environment Claims Validated
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Write on Surface
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Text Color
Black, Red
Sign Legend Style
Symbol and Text
Average Outdoor Durability
3 to 5 yr
State Specific Regulations
TN T.C.A. 39-17-1359
State Specific Sign
Yes
Sign Legend
As Authorized By T.C.A. 39-17-1359, Possession Of A Weapon On Posted Property Or In A Posted Building Is Prohibited And Is A Criminal Offense
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Number of Printed Sides
1
Material Properties
Rigid
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
130 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Mirror Print
No
Sign Legend Background Color
Black
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535-2006
Sign Header Style
Text
Legend Pictogram ID
PPIC-106
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate
Legend Pictogram Description
Gun
Sign Header
Notice
Glow In The Dark
No
Sign Header Background Color
White
Sign Header Text Color
Black
Minimum Service Temperature
-40 Degrees F
Product Type
Reflective Weapons Notice Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend As Authorized By T.C.A. 39-17-1359, Possession Of A Weapon On Posted Property Or In A Posted Building Is Prohibited And Is A Criminal Offense, Sign Legend Background Color Black, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.