Security Sign, 14 in H, 10 in W, Aluminum, Vertical Rectangle, English, LCU1-0161-RA_10x14

  • Mfr # LCU1-0161-RA_10x14

  • Zoro # G6038133


product price:  $10.59
/ea

Key Features

Header
Notice
Legend
Carrying A Concealed Handgun Is Prohibited In Or On This Place Or Premises, Those In Control Of This Property Have Prohibited Permit Holders From Possessing Or Carrying A Concealed Handgun On These Premises. Unless Otherwise Authorized By Law, Violation Of This Prohibition Is A Criminal Offense. Posted Pursuant To The Nebraska Revised Statute 69-2441
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0161-RA_10x14
Zoro #
G6038133
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Notice
Legend
Carrying A Concealed Handgun Is Prohibited In Or On This Place Or Premises, Those In Control Of This Property Have Prohibited Permit Holders From Possessing Or Carrying A Concealed Handgun On These Premises. Unless Otherwise Authorized By Law, Violation Of This Prohibition Is A Criminal Offense. Posted Pursuant To The Nebraska Revised Statute 69-2441
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
UL Environment Claims Validated
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
White
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Color
Black, Red
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Sign Legend Text Color
Black, Red
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Sign Mounting Location
Wall
Legend Pictogram Description
Gun
Sign Header Text Color
Black
Legend Pictogram ID
PPIC-106
Graffiti Resistant
Yes
Glow In The Dark
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535-2006
Sign Header Style
Text
Sign Legend Background Color
Black
Sign Header Background Color
White
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft
Average Outdoor Durability
3 to 5 yr
Sign Legend
Carrying A Concealed Handgun Is Prohibited In Or On This Place Or Premises, Those In Control Of This Property Have Prohibited Permit Holders From Possessing Or Carrying A Concealed Handgun On These Premises. Unless Otherwise Authorized By Law, Violation O
Sign Header
Notice
Abrasion Resistant
No
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Material Properties
Rigid
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
Product Type
Reflective Weapons Notice Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Carrying A Concealed Handgun Is Prohibited In Or On This Place Or Premises, Those In Control Of This Property Have Prohibited Permit Holders From Possessing Or Carrying A Concealed Handgun On These Premises. Unless Otherwise Authorized By Law, Violation O, Sign Legend Background Color Black, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products