Security Sign, 14 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU1-0160-ED_10x14

  • Mfr # LCU1-0160-ED_10x14

  • Zoro # G6033470


product price:  $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Header
Notice
Legend
As Authorized By T.C.A. 39-17-1359, Possession Of A Weapon On Posted Property Or In A Posted Building Is Prohibited And Is A Criminal Offense
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0160-ED_10x14
Zoro #
G6033470
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Security Sign
Header
Notice
Legend
As Authorized By T.C.A. 39-17-1359, Possession Of A Weapon On Posted Property Or In A Posted Building Is Prohibited And Is A Criminal Offense
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
White
OSHA Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
ANSI Compliant
No
Green Environmental Attribute
Does Not Contain PVC
Sign Legend Color
Black, Red
Double-Sided
No
Legend Style
Symbol and Text
Green Certification or Other Recognition
UL Environment Claims Validated
Indoor/Outdoor Usage
Indoor Only
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Metal Detectable
No
Write on Surface
No
Sign Legend Text Color
Black, Red
Maximum Service Temperature
190 Degrees F
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI 969 Compliant
No
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Mirror Print
No
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Black
State Specific Regulations
TN T.C.A. 39-17-1359
Sign Header Style
Text
Sign Header Background Color
White
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
Black
Minimum Service Temperature
-50 Degrees F
State Specific Sign
Yes
Abrasion Resistant
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
50 Degrees F
Sign Mounting Location
Wall
Sign Header
Notice
Anti-Slip Surface
No
Sign Legend
As Authorized By T.C.A. 39-17-1359, Possession Of A Weapon On Posted Property Or In A Posted Building Is Prohibited And Is A Criminal Offense
Adhesive Style
Repositionable
ANSI Standards
ANSI Z535-2006
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Eco Weapons Notice Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend As Authorized By T.C.A. 39-17-1359, Possession Of A Weapon On Posted Property Or In A Posted Building Is Prohibited And Is A Criminal Offense, Sign Legend Background Color Black, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.