Security Sign, 14 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU1-0161-ED_10x14

  • Mfr # LCU1-0161-ED_10x14

  • Zoro # G6041380


product price:  $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Header
Notice
Legend
Carrying A Concealed Handgun Is Prohibited In Or On This Place Or Premises, Those In Control Of This Property Have Prohibited Permit Holders From Possessing Or Carrying A Concealed Handgun On These Premises. Unless Otherwise Authorized By Law, Violation Of This Prohibition Is A Criminal Offense. Posted Pursuant To The Nebraska Revised Statute 69-2441
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0161-ED_10x14
Zoro #
G6041380
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Security Sign
Header
Notice
Legend
Carrying A Concealed Handgun Is Prohibited In Or On This Place Or Premises, Those In Control Of This Property Have Prohibited Permit Holders From Possessing Or Carrying A Concealed Handgun On These Premises. Unless Otherwise Authorized By Law, Violation Of This Prohibition Is A Criminal Offense. Posted Pursuant To The Nebraska Revised Statute 69-2441
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Red
Green Environmental Attribute
Does Not Contain PVC
Header Legend Color
Black
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
Green Certification or Other Recognition
UL Environment Claims Validated
OSHA Compliant
No
Header Background Color
White
ANSI Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black, Red
Maximum Service Temperature
190 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Header Text Color
Black
Sign Header Background Color
White
Adhesive Style
Repositionable
Minimum Service Temperature
-50 Degrees F
State Specific Sign
No
ANSI Standards
ANSI Z535-2006
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Legend
Carrying A Concealed Handgun Is Prohibited In Or On This Place Or Premises, Those In Control Of This Property Have Prohibited Permit Holders From Possessing Or Carrying A Concealed Handgun On These Premises. Unless Otherwise Authorized By Law, Violation O
Mirror Print
No
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
50 Degrees F
Sign Header
Notice
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Glow In The Dark
No
Adhesive Type
Acrylic
Material Properties
Flexible
Sign Header Style
Text
Product Type
Eco Weapons Notice Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Carrying A Concealed Handgun Is Prohibited In Or On This Place Or Premises, Those In Control Of This Property Have Prohibited Permit Holders From Possessing Or Carrying A Concealed Handgun On These Premises. Unless Otherwise Authorized By Law, Violation O, Sign Legend Background Color Black, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.