Security Sign, 14 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU1-0160-NP_10x14

  • Mfr # LCU1-0160-NP_10x14

  • Zoro # G6042808


product price:  $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Header
Notice
Legend
As Authorized By T.C.A. 39-17-1359, Possession Of A Weapon On Posted Property Or In A Posted Building Is Prohibited And Is A Criminal Offense
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0160-NP_10x14
Zoro #
G6042808
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Notice
Legend
As Authorized By T.C.A. 39-17-1359, Possession Of A Weapon On Posted Property Or In A Posted Building Is Prohibited And Is A Criminal Offense
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
White
Green Certification or Other Recognition
UL Environment Claims Validated
Header Legend Color
Black
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Double-Sided
No
Operating Temp. Range
-29 Degrees to 176 Degrees F
OSHA Compliant
No
ANSI Compliant
No
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Standards
OSHA 1910.145
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black, Red
Protective Coating
Clear Liquid Laminate
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
Yes
Sign Header
Notice
Number of Printed Sides
1
Sign Mounting Location
Wall
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
White
Sign Header Text Color
Black
Includes Mounting Hardware
No
Sign Format
Other Format
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Sign Legend
As Authorized By T.C.A. 39-17-1359, Possession Of A Weapon On Posted Property Or In A Posted Building Is Prohibited And Is A Criminal Offense
Mirror Print
No
State Specific Sign
Yes
Abrasion Resistant
No
Sign Header Style
Text
Material Properties
Flexible
Sign Legend Background Color
White
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
State Specific Regulations
TN 39-17-1359
Product Type
Security Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend As Authorized By T.C.A. 39-17-1359, Possession Of A Weapon On Posted Property Or In A Posted Building Is Prohibited And Is A Criminal Offense, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products