Security Sign, 14 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU1-2002-NP_10x14

  • Mfr # LCU1-2002-NP_10x14

  • Zoro # G6041310


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Header
Notice
Legend
It Is Illegal To Carry A Firearm, Deadly Weapon, Or Dangerous Ordnance Anywhere On These Premises, Unless Otherwise Authorized By Law, No Person Shall Knowingly Possess, Have Under The Person'S Control, Convey, Or Attempt To Convey A Deadly Weapon Or Dangerous Ordnance On To These Premises. Posted Pursuant To The Ohio Revised Code
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-2002-NP_10x14
Zoro #
G6041310
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Notice
Legend
It Is Illegal To Carry A Firearm, Deadly Weapon, Or Dangerous Ordnance Anywhere On These Premises, Unless Otherwise Authorized By Law, No Person Shall Knowingly Possess, Have Under The Person'S Control, Convey, Or Attempt To Convey A Deadly Weapon Or Dangerous Ordnance On To These Premises. Posted Pursuant To The Ohio Revised Code
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Header Legend Color
Black
Green Certification or Other Recognition
UL Environment Claims Validated
OSHA Compliant
No
Sign Legend Color
Black, Red
Operating Temp. Range
-29 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Double-Sided
No
ANSI Compliant
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Write on Surface
No
Sign Legend Text Color
Black, Red
Material Properties
Flexible
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Sign Header Style
Text
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Sign Legend Background Color
White
ANSI 969 Compliant
No
Abrasion Resistant
No
Number of Printed Sides
1
Legend Pictogram ID
PPIC-106
Sign Header Text Color
Black
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Sign Header Background Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Style
Symbol and Text
Sign Legend
It Is Illegal To Carry A Firearm, Deadly Weapon, Or Dangerous Ordnance Anywhere On These Premises, Unless Otherwise Authorized By Law, No Person Shall Knowingly Possess, Have Under The Person's Control, Convey, Or Attempt To Convey A Deadly Weapon Or Dang
Mounting Pattern
4 Corner
Sign Header
Notice
State Specific Sign
No
Graffiti Resistant
Yes
Mirror Print
No
Chemical Resistant
No
Legend Pictogram Description
Gun
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Product Type
Security Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend It Is Illegal To Carry A Firearm, Deadly Weapon, Or Dangerous Ordnance Anywhere On These Premises, Unless Otherwise Authorized By Law, No Person Shall Knowingly Possess, Have Under The Person's Control, Convey, Or Attempt To Convey A Deadly Weapon Or Dang, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.