Security Sign, 14 in H, 10 in W, Plastic, Vertical Rectangle, English, Spanish, LCU5-0311-NP_10x14

  • Mfr # LCU5-0311-NP_10x14

  • Zoro # G6047260


product price:  $5.85
/ea

Key Features

Header
Notice/Aviso
Legend
Employees Only/Solo Empleados
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0311-NP_10x14
Zoro #
G6047260
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Notice/Aviso
Legend
Employees Only/Solo Empleados
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-29 Degrees to 176 Degrees F
ANSI Compliant
No
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Legend Style
Text
Sign Legend Color
Black, White
Double-Sided
No
Header Legend Color
White
Green Certification or Other Recognition
UL Environment Claims Validated
Header Background Color
Blue
OSHA Compliant
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Metal Detectable
No
Sign Legend Text Color
Black, White
Sign Header Text Color
White
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Sign Legend
Employees Only/Solo Empleados
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Sign Mounting Location
Wall
Sign Header
Notice/Aviso
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Abrasion Resistant
No
Mounting Pattern
4 Corner
Sign Legend Style
Text
Graffiti Resistant
Yes
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Sign Header Style
Text
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Security Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Employees Only/Solo Empleados, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.