Zoro Homepage

Security Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U6-1283-NA_10x14

  • Zoro # G5265841


product price: $8.29
/ea

Key Features

Header
Warning
Legend
You Must Be At Least 18 To Operate Or Clean Equipment
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1283-NA_10x14
Zoro #
G5265841
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Security Sign
Header
Warning
Legend
You Must Be At Least 18 To Operate Or Clean Equipment
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Header Background Color
Orange
OSHA Compliant
Yes
Header Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
State Specific Sign
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Maximum Service Temperature
140 Degrees F
Sign Header Text Color
Black
Glow In The Dark
No
Sign Header
Warning
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Orange
Number of Printed Sides
1
Chemical Resistant
No
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Corrosion Resistant
Yes
Sign Legend
You Must Be At Least 18 To Operate Or Clean Equipment
Material Properties
Rigid
Sign Legend Background Color
Orange
Product Type
Security Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend You Must Be At Least 18 To Operate Or Clean Equipment, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.