Zoro Homepage

Security Sign, 14 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U6-1191-RD_10X14

  • Zoro # G2714750


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Header
Warning
Legend
OSHA Regulations Prohibit Any Unauthorized Personnel From Entering The Work Area
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1191-RD_10X14
Zoro #
G2714750
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Security Sign
Header
Warning
Legend
OSHA Regulations Prohibit Any Unauthorized Personnel From Entering The Work Area
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Orange
Legend Style
Text
Header Background Color
Black, Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
OSHA Compliant
Yes
Legend/Background Color
Black/Orange
Material
Vinyl
Sign Legend Color
Black
Double-Sided
No
Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
State Specific Sign
No
Chemical Resistant
No
Sign Header Text Color
Black
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Header
Warning
Anti-Slip Surface
No
Sign Header Style
Text
Metal Detectable
No
Corrosion Resistant
No
Mirror Print
No
Average Outdoor Durability
1 to 2 yr
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Osha Regulations Prohibit Any Unauthorized Personnel From Entering The Work Area
Sign Legend Background Color
Orange
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Sign Header Background Color
Orange
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Product Type
Security Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Osha Regulations Prohibit Any Unauthorized Personnel From Entering The Work Area, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products