Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Sign, 14"W, 10"H, 0.004" Thickness, LCU1-0105-RD_14x10

  • Mfr # LCU1-0105-RD_14x10

  • Zoro # G6046411


product price: $6.39
/ea

Key Features

Header
No Header
Legend
All Weapons Including Concealed Firearms Are Prohibited On These Premises
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0105-RD_14x10
Zoro #
G6046411
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Security Sign
Header
No Header
Legend
All Weapons Including Concealed Firearms Are Prohibited On These Premises
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Red, White
Double-Sided
No
Header Legend Color
Black
ANSI Compliant
No
Header Background Color
Black
OSHA Compliant
No
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Metal Detectable
No
Standards
OSHA 1910.145
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black, Red
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI 969 Compliant
No
Corrosion Resistant
No
Legend Pictogram Description
Gun
Includes Mounting Hardware
No
Sign Header
No Header
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Sign Legend
All Weapons Including Concealed Firearms Are Prohibited On These Premises
Outdoor Life Expectancy
1 to 2 yr
Protective Coating
Clear Film Laminate
Legend Pictogram ID
PPIC-106
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Anti-Slip Surface
No
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Mirror Print
No
State Specific Sign
No
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Sign Legend Background Color
White
Average Outdoor Durability
1 to 2 yr
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Product Type
Security Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend All Weapons Including Concealed Firearms Are Prohibited On These Premises, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.