Security Sign, 14"W, 10"H, 0.040" Thickness, LCU1-0196-RA_14x10

  • Mfr # LCU1-0196-RA_14x10

  • Zoro # G6050569


product price: $11.15
/ea

Key Features

Header
No Header
Legend
No Firearms Allowed, Pursuant To A.R.S. 4-229
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0196-RA_14x10
Zoro #
G6050569
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
No Header
Legend
No Firearms Allowed, Pursuant To A.R.S. 4-229
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Legend Style
Symbol and Text
OSHA Compliant
No
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 235 Degrees F
ANSI Compliant
No
Metal Detectable
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Write on Surface
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Text Color
Black, Red
Legend Pictogram ID
PPIC-106
Corrosion Resistant
Yes
Glow In The Dark
No
Number of Printed Sides
1
State Specific Regulations
AZ A.R.S. 4-229
Mounting Pattern
4 Corner
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Mirror Print
No
Sign Legend Style
Symbol
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header
No Header
State Specific Sign
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
White
Legend Pictogram Description
Gun
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Sign Legend
No Firearms Allowed, Pursuant To A.R.S. 4-229
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable, Write-On Surface
Sign Header Style
Text
Sign Header Text Color
Black
Abrasion Resistant
No
ANSI Standards
ANSI Z535-2006
Maximum Service Temperature
130 Degrees F
Product Type
Reflective No Weapons Allowed Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Firearms Allowed, Pursuant To A.R.S. 4-229, Sign Legend Background Color White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.