Shop LYLE

Security Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1864-EG_12x18

  • Mfr # T1-1864-EG_12x18
  • Zoro # G5292977

product price: 
$
17.69
/ea

Key Features

Header
Attention
Legend
Attention Please Dry Off Before Entering Building
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1864-EG_12x18
Zoro #
G5292977
UPC #
-
Country of Origin
United States
Item
Security Sign
Header
Attention
Legend
Attention Please Dry Off Before Entering Building
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Blue, Red
Symbol
None
ANSI Compliant
No
Header Background Color
Red
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Legend Style
Text
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Blue
Metal Detectable
Yes
Write on Surface
No
ANSI Standards
ANSI Z535
Mounting Pattern
2 Center
Sign Header
Attention
Sign Mounting Location
Post, Wall
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend Style
Text
Sign Legend
Please Dry Off Before Entering Building
Material Special Properties
Metal Detectable
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Red
Graffiti Resistant
Yes
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
State Specific Sign
No
Sign Legend Background Color
White
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
ANSI 969 Compliant
No
Product Type
Reflective Accident Prevention Attention Sign

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Please Dry Off Before Entering Building, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.