Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, Spanish, T1-1078-EG_12x18

  • Mfr # T1-1078-EG_12x18

  • Zoro # G5200540


product price: $22.09
/ea

Key Features

Header
No Header
Legend
Attention Video Camera Surveillance On Duty At All Times Bilingual
Width
12 in
Height
18 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1-1078-EG_12x18
Zoro #
G5200540
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in

Details

Item
Security Sign
Header
No Header
Legend
Attention Video Camera Surveillance On Duty At All Times Bilingual
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
ANSI Compliant
No
Header Legend Color
White
Header Background Color
White
Symbol
Camera
OSHA Compliant
No
Sign Legend Text Color
Red
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Legend
Attention Video Camera Surveillance on Duty at All Times/Atencion Camaras de Vigilancia Grabando Video Todo El Tiempo
Sign Header
No Header
Glow In The Dark
No
Sign Header Background Color
White
Sign Legend Style
Symbol and Text
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Product Type
Security Sign

Description

Security Sign, Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Attention Video Camera Surveillance on Duty at All Times/Atencion Camaras de Vigilancia Grabando Video Todo El Tiempo, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.