Zoro Homepage

Security Sign, 4 in Height, 6 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU1-2004-RD-PK2_6x4

  • Zoro # G6039411


product price: $5.19
/pk 2, $2.60/ea

Key Features

Header
No Header
Legend
(No Firearms Symbol) Pursuant To 430 Ilcs 66/65
Width
6 in
Height
4 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-2004-RD-PK2_6x4
Zoro #
G6039411
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Height
4 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Security Sign
Header
No Header
Legend
(No Firearms Symbol) Pursuant To 430 Ilcs 66/65
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
ANSI Compliant
No
Header Legend Color
Black
Double-Sided
No
Header Background Color
Black
OSHA Compliant
No
Sign Legend Color
Black, Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Standards
OSHA 1910.145
Write on Surface
No
Sign Legend Text Color
Black
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Corrosion Resistant
No
Abrasion Resistant
No
Sign Format
Other Format
State Specific Regulations
IL 430 Ilcs 66/65
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Mounting Pattern
No Mounting Holes
State Specific Sign
Yes
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Chemical Resistant
No
Graffiti Resistant
Yes
Sign Legend
No Gun Sym Pursuant To 430 Ilcs 66/65
ANSI 969 Compliant
No
Sign Header Style
Text
Average Outdoor Durability
1 yr
Sign Legend Background Color
White
Sign Mounting Location
Wall
Mirror Print
No
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Product Type
Security Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Gun Sym Pursuant To 430 Ilcs 66/65, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.