Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U6-1111-RD_7X5

  • Mfr # U6-1111-RD_7X5

  • Zoro # G2278179


product price: $3.29
/ea
Sold in multiples of 5 for $16.45

Key Features

Header
Warning
Legend
Hazardous Waste
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1111-RD_7X5
Zoro #
G2278179
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Security Sign
Header
Warning
Legend
Hazardous Waste
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Header Legend Color
Black
Sign Legend Color
Black
Legend Color
Black
Double-Sided
No
Background Color
Orange
Legend Style
Text
Header Background Color
Black, Orange
ANSI Compliant
Yes
Legend/Background Color
Black/Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Material
Vinyl
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Sign Legend Background Color
Orange
Anti-Slip Surface
No
Sign Header Background Color
Orange
Average Outdoor Durability
1 yr
Sign Header
Warning
Sign Format
Traditional OSHA
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Mirror Print
No
Sign Legend
Hazardous Waste
Glow In The Dark
No
Sign Header Style
Text
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Mounting Location
Wall
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
State Specific Sign
No
Sign Header Text Color
Black
Abrasion Resistant
No
Product Type
Security Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.