Security Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U6-1131-RD_7X5

  • Mfr # U6-1131-RD_7X5

  • Zoro # G2715338


product price: $3.19
/ea
Sold in multiples of 4 for $12.76

Key Features

Header
warning
Legend
It is Illegal and Against Company Policy to Dispose of or Pour Any Material or Chemical Down Any Drain
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1131-RD_7X5
Zoro #
G2715338
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Security Sign
Header
warning
Legend
It is Illegal and Against Company Policy to Dispose of or Pour Any Material or Chemical Down Any Drain
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
black
Double-Sided
No
Background Color
Orange
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Mounting Style
Surface
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend/Background Color
Black/Orange
Subject Matter
Chemicals/Hazardous
Legend Style
Text
Header Legend Color
Black
Sign Legend Color
Black
Header Background Color
Black, Orange
Language
English
Material
Vinyl
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Protective Coating
Clear Film Laminate
Sign Header
Warning
Chemical Resistant
No
Adhesive Type
Acrylic
Mirror Print
No
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Sign Header Background Color
Orange
Sign Header Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
ANSI 969 Compliant
No
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Average Outdoor Durability
1 yr
Glow In The Dark
No
Sign Legend
It Is Illegal & Against Company Policy To Dispose Of Or Pour Any Material Or Chemical Down A Drain
Number of Printed Sides
1
Abrasion Resistant
No
Sign Legend Background Color
Orange
State Specific Sign
No
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend It Is Illegal & Against Company Policy To Dispose Of Or Pour Any Material Or Chemical Down A Drain, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.